
Linear 72in Double Vanity Whitewashed Walnut w/ Glossy White Composite Stone Top
Mfr # 210-V72D-WW-GW
Zoro # G211117662
product price: $5,590.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Width
72" Double
Height
34.3 inch
Material
Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
Finish
Whitewashed Walnut
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210-V72D-WW-GW
Zoro #
G211117662
UPC #
846871089405
Country of Origin
Viet Nam
Dimensions
Width
72" Double
Height
34.3 inch
Depth
19 inch
Details
Material
Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
Finish
Whitewashed Walnut
Shape
Rectangular
Hardware Finish
Satin Nickel
Description
The Linear 72in Whitewashed Walnut Double Vanity features spacious storage options with four doors, two shelves, and three drawers. Cabinet exterior is made from solid American Walnut, highlighted by clean lines and Satin Nickel finish knobs. Premium features include one faux shagreen drawer organizer and one 120 Volt UL Rated electrical component with two electrical and two USB outlets. The look is completed with a Glossy White Composite Stone integrated top and sink. The recessed interior drawer is designed to only extend and open half way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.