Lorelai 48'' S Vanity, Black Onyx w/ Victorian Sil Silestone Top w/FreePower Wireless Charger
- Mfr # 424-V48-BKO-FVSL
- Zoro # G721967627
product price:Â
$
4,696.99
/ea
Key Features
Width
48 in
Height
34 in
Material
Poplar
Finish
Black Onyx
Countertop Material
Victorian Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-V48-BKO-FVSL
- Zoro #
- G721967627
- UPC #
- 840467810152
- Country of Origin
- Viet Nam
- Item
- Vanity with Top
- Material
- Poplar
- Finish
- Black Onyx
- Countertop Material
- Victorian Silver
- Hardware Finish
- Champagne Brass
- Number of Bowls
- 1
- Color
- Black
- Includes
- Vanity cabinet, countertop, sink
Dimensions
- Width
- 48 in
- Height
- 34 in
- Depth
- 23.5 in
Description
Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.