Lorelai 48'' S Vanity, Bright White w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger

  • Mfr # 424-V48-BW-FEJP

  • Zoro # G721967726


product price:  $4,430.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
Vanity cabinet, countertop, sink
Countertop Material
Eternal Jasmine Pearl
Number of Bowls
1
Material
Poplar
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424-V48-BW-FEJP
Zoro #
G721967726
UPC #
840467810169
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34 in
Width
48 in

Details

Includes
Vanity cabinet, countertop, sink
Countertop Material
Eternal Jasmine Pearl
Number of Bowls
1
Item
Vanity with Top
Material
Poplar
Color
White
Finish
Bright White
Hardware Finish
Satin Nickel

Description

Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products