Lorelai 48'' S Vanity, Bright White w/ Parisien Bleu Silestone Top w/FreePower Wireless Charger

  • Mfr # 424-V48-BW-FPBL

  • Zoro # G621967611


product price:  $4,513.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bowls
1
Height
34 in
Countertop Material
Parisien Bleu
Material
Poplar
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V48-BW-FPBL
Zoro #
G621967611
UPC #
840467810183
Country of Origin
Viet Nam

Dimensions

Height
34 in
Depth
23.5 in
Width
48 in

Details

Item
Vanity with Top
Number of Bowls
1
Countertop Material
Parisien Bleu
Material
Poplar
Includes
Vanity cabinet, countertop, sink
Color
White
Finish
Bright White
Hardware Finish
Satin Nickel

Description

Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.