Lorelai 48'' S Vanity, Mid-Century Walnut w/ Jasmine Pearl Silestone Top w/ Wireless Charger

  • Mfr # 424-V48-WLT-FEJP

  • Zoro # G421967453


product price:  $4,544.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth
23.5 in
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Finish
Mid-Century Walnut
Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V48-WLT-FEJP
Zoro #
G421967453
UPC #
840467810244
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Width
48 in
Height
34 in

Details

Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Finish
Mid-Century Walnut
Material
Parawood
Color
Brown
Item
Vanity with Top
Countertop Material
Eternal Jasmine Pearl
Number of Bowls
1

Description

Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products