Lorelai 60in Double Vanity, Mid-Century Walnut w/ 3 CM Victorian Silver Silestone Top
- Mfr # 424-V60D-WLT-FVSL
- Zoro # G322702870
product price:Â
$
6,095.99
/ea
Key Features
Width
60 in
Height
34 in
Material
Parawood
Finish
Saddle Brown
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 424-V60D-WLT-FVSL
- Zoro #
- G322702870
- UPC #
- 840467810473
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Height
- 34 in
- Depth
- 23.5 in
Details
- Item
- Vanity with Top
- Material
- Parawood
- Finish
- Saddle Brown
- Color
- Brown
- Hardware Finish
- Champagne Brass
- Countertop Material
- Victorian Silver
- Number of Bowls
- 2
- Includes
- Vanity cabinet, countertop, sinks
Description
Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal. w/FreePower Wireless Charger
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.