Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lorelai 72" Double Vanity, Whitewashed Oak, w/ 3 CM Tajnar Eclos Top
- Mfr # 424-V72-WWO-3TJR
- Zoro # G523897948
product price:Â
$
8,126.99
/ea
Key Features
Shape
Rectangular
Finish
Whitewashed Oak
Color
Whitewashed Oak
Includes
Vanity Base, Top and Sink
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-V72-WWO-3TJR
- Zoro #
- G523897948
- UPC #
- 840467825057
- Country of Origin
- Viet Nam
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Finish
- Whitewashed Oak
- Color
- Whitewashed Oak
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Material
- Ash
- Cabinet Finish
- Whitewashed Oak
- Hardware Finish
- Satin Nickel
- Countertop
- Tajnar
Dimensions
- Depth
- 23.5 in
- Height
- 34.06 in
- Width
- 72 in
Description
The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.