
Lorelai 72in Double Vanity, Light Natural Oak w/ 3 CM Parisien Bleu Silestone Top
Mfr # 424-V72-LNO-FPBL
Zoro # G822702882
product price:Â $7,442.99
/eaKey Features
Number of Bowls
2
Hardware Finish
Champagne Brass
Finish
Saddle Brown
Width
72 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V72-LNO-FPBL
Zoro #
G822702882
UPC #
840467810626
Country of Origin
Viet Nam
Dimensions
Width
72 in
Height
34 in
Depth
23.5 in
Details
Item
Vanity with Top
Number of Bowls
2
Hardware Finish
Champagne Brass
Finish
Saddle Brown
Color
Brown
Countertop Material
Parisien Bleu
Material
Ash
Includes
Vanity cabinet, countertop, sink
Description
Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal. w/FreePower Wireless Charger
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.