Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lucian 36" Single Vanity, Pebble Oak, w/ 3 CM Phantome Eclos Widespread Top
- Mfr # D704-V36-PBO-WPHT
- Zoro # G223889205
product price:
$
5,081.99
/ea
Key Features
Cabinet Finish
Pebble Oak
Hardware Finish
Champagne Brass
Countertop
Phantome
Includes
Vanity Base, Top and Sink
Material
Ash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D704-V36-PBO-WPHT
- Zoro #
- G223889205
- UPC #
- 840467838408
- Country of Origin
- Viet Nam
- Cabinet Finish
- Pebble Oak
- Hardware Finish
- Champagne Brass
- Countertop
- Phantome
- Includes
- Vanity Base, Top and Sink
- Item
- Vanity Base, Top and Sink
- Material
- Ash
- Shape
- Rectangular
- Color
- Pebble Oak
- Finish
- Carbon Oak
- Countertop Material
- Eclos Zero Silica
Dimensions
- Width
- 36 in
- Height
- 37.16 in
- Depth
- 21.5 in
Description
The Lucian 36” Single Vanity by James Martin Vanities is a visual delight, boasting a rich Pebble Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage with two drawers and a lower exposed shelf that provides versatility to your storage solutions. The addition of a radius-cut corner top in Phantome Eclos with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.