Zoro Homepage

Lucian 36in Single Vanity, Pebble Oak

  • Mfr # D704-V36-PBO

  • Zoro # G914241657


product price: $2,195.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
21.37 in
Finish
Pebble Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D704-V36-PBO
Zoro #
G914241657
UPC #
840108975301
Country of Origin
Viet Nam

Dimensions

Overall Height
35 in
Overall Length
21.37 in
Overall Width
36 in

Details

Finish
Pebble Oak

Description

The Lucian 36 in single vanity is a visual symphony, boasting a rich Pebble Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detail is meticulously crafted. Two drawers provide discreet storage, while the lower shelf adds a touch of versatility. Complete the look with one of our 3 cm tops and undermount sink, for a seamless integration of modern design and functionality.


  • •Includes two drawers and a lower console-style shelf
  • •Drawer boxes feature English Dovetail joinery with premium undermount drawer glides
  • •Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • •Pebble Oak finish with Champagne Brass hardware
  • •Select one of our 3cm eased-edge counter tops, pre-drilled for a single hole faucet. Come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation.
  • •Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • •Includes one removable drawer organizer in solid Ash, matched to finish, and lined with our signature brushed aluminum laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.