Lucian 48 in. Single Vanity, Carbon Oak w/ 3 CM Victorian Silver Silestone Top
- Mfr # D704-V48-CBO-FVSL
- Zoro # G616243164
Key Features
Specifications
Details
- MFR #
- D704-V48-CBO-FVSL
- Zoro #
- G616243164
- UPC #
- 840467808128
- Country of Origin
- Viet Nam
- Material
- Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
- Finish
- Carbon Oak
- Tabletop Color
- Victorian Silver
- Number of Faucet Holes
- 3 Per Basin
- Shape
- Rectangular
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Champagne Brass
- Mounting Type
- Widespread Faucet
- Number of Bowls
- Single
Dimensions
- Width
- 48 in
- Height
- 36 in
- Depth
- 21.5 in
Description
The Lucian 48 Single Vanity by James Martin Vanities is a visual delight, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage with one tip-out drawer and five traditional drawers, while a lower exposed shelf adds versatility to your storage solutions. With the addition of an elegant Victorian Silver Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- Includes one tip-out drawer, five traditional drawers, and a lower console-style shelf
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Carbon Oak finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Includes one removable drawer organizer in solid Ash, matched to finish, and lined with our signature brushed aluminum laminate
- Freestanding vanity
- FreePower Wireless Charging; single-device unit left of sink
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.