Lucian 48 in. Single Vanity, Pebble Oak w/ 3 CM Victorian Silver Silestone Top

  • Mfr # D704-V48-PBO-FVSL

  • Zoro # G416243173


product price:  $4,820.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
36 in
Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Tabletop Color
Victorian Silver
Depth
21.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D704-V48-PBO-FVSL
Zoro #
G416243173
UPC #
840467808135
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
36 in
Depth
21.5 in

Details

Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Finish
Pebble Oak
Tabletop Color
Victorian Silver
Shape
Rectangular
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Number of Faucet Holes
3 Per Basin
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The Lucian 48 Single Vanity by James Martin Vanities is a visual delight, boasting a rich Pebble Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage with one tip-out drawer and five traditional drawers, while a lower exposed shelf adds versatility to your storage solutions. With the addition of an elegant Victorian Silver Silestone top and undermount porcelain sink, this vanity is a seamless integration of modern design and functionality. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Includes one tip-out drawer, five traditional drawers, and a lower console-style shelf
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Pebble Oak finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Includes one removable drawer organizer in solid Ash, matched to finish, and lined with our signature brushed aluminum laminate
  • Freestanding vanity
  • FreePower Wireless Charging; single-device unit left of sink

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.