Zoro Homepage

Lucian 48" Single Vanity, Carbon Oak

  • Mfr # D704-V48-CBO

  • Zoro # G411756494


product price: $2,995.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Soft-Close Hinges
Yes
Adjustable Shelves
Yes
Number of Drawers
6
Drawer Organizer
Yes
Soft-Close Slides
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D704-V48-CBO
Zoro #
G411756494
UPC #
840108956447
Country of Origin
Viet Nam

Dimensions

Size
48" Single
Depth
21.375 inch
Height
34.875 inch
Width
47.75 inch

Details

Soft-Close Hinges
Yes
Adjustable Shelves
Yes
Number of Drawers
6
Drawer Organizer
Yes
Soft-Close Slides
Yes
Drawer Box Material
Plywood Panels
Finish
Carbon Oak
Hardware Finish
Champagne Brass
Includes
Vanity cabinet only
Electrical Component
No
Number of Shelves
1
Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Cabinet Finish
Carbon Oak

Description

The Lucian 48” single vanity is a visual delight, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage with one tip-out drawer and five traditional drawers, while a lower exposed shelf adds versatility to your storage solutions. Complete the look with one of our Silestone tops with undermount porcelain sink for a seamless integration of modern design and functionality.


  • • Includes one tip-out drawer, five traditional drawers, and a lower console-style shelf
  • • Drawer boxes feature English Dovetail joinery with premium undermount drawer glides
  • • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • • Carbon Oak finish with Champagne Brass hardware
  • • Select one of our 3cm eased-edge counter tops, pre-drilled for a single hole faucet. Come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation.
  • • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • • Includes one removable drawer organizer in solid Ash, matched to finish, and lined with our signature brushed aluminum laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.