Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lucian 48" Single Vanity, Pebble Oak, w/ 3 CM Tajnar Eclos Widespread Top
- Mfr # D704-V48-PBO-WTJR
- Zoro # G923901795
product price:
$
6,620.99
/ea
Key Features
Hardware Finish
Champagne Brass
Countertop
Tajnar
Cabinet Finish
Pebble Oak
Shape
Rectangular
Depth
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D704-V48-PBO-WTJR
- Zoro #
- G923901795
- UPC #
- 840467838521
- Country of Origin
- Viet Nam
- Hardware Finish
- Champagne Brass
- Countertop
- Tajnar
- Cabinet Finish
- Pebble Oak
- Shape
- Rectangular
- Finish
- Pebble Oak
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Color
- Pebble Oak
- Material
- Ash
Dimensions
- Depth
- 21.5 in
- Width
- 48 in
- Height
- 37.16 in
Description
The Lucian 48” Single Vanity by James Martin Vanities is a visual delight, boasting a rich Pebble Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage with one tip-out drawer and three traditional drawers, while a lower exposed shelf adds versatility to your storage solutions. The addition of a radius-cut corner top in Tajnar Eclos with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.