
Lucian 48" Single Vanity, Pebble Oak w/ 3 CM Victorian Silver Quartz Top
Mfr # D704-V48-PBO-3VSL
Zoro # G014241656
product price: $4,370.00
/eaKey Features
Width
48 in
Height
36 in
Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Finish
Carbon Oak
Hardware Finish
Champagne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D704-V48-PBO-3VSL
Zoro #
G014241656
UPC #
840108975349
Country of Origin
Viet Nam
Dimensions
Width
48 in
Height
36 in
Depth
21.5 in
Details
Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Finish
Carbon Oak
Hardware Finish
Champagne Brass
Shape
Rectangular
Number of Faucet Holes
1
Countertop Material
Victorian Silver Quartz
Description
The Lucian 48” single vanity is a visual delight, boasting a rich Pebble Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage with one tip-out drawer and five traditional drawers, while a lower exposed shelf adds versatility to your storage solutions. With the addition of an elegant Victorian Silver Silestone top and undermount porcelain sink, this vanity is a seamless integration of modern design and functionality.
- • Includes one tip-out drawer, five traditional drawers, and a lower console-style shelf
- • Drawer boxes feature English Dovetail joinery with premium undermount drawer glides
- • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- • Pebble Oak finish with Champagne Brass hardware
- • Victorian Silver Silestone top is pre-drilled for a single hole faucet. Our 3cm eased edge counter tops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation.
- • Drawers lined with our signature brushed aluminum laminate for easy cleaning
- • Includes one removable drawer organizer in solid Ash, matched to finish, and lined with our signature brushed aluminum laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.