Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lucian 72" Double Vanity, Carbon Oak, w/ 3 CM Siberian Silestone Widespread Top
- Mfr # D704-V72-CBO-WSFR
- Zoro # G923917536
product price:
$
8,317.99
/ea
Key Features
Countertop
Siberian
Hardware Finish
Champagne Brass
Shape
Rectangular
Width
72 in
Finish
Carbon Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D704-V72-CBO-WSFR
- Zoro #
- G923917536
- UPC #
- 840467838569
- Country of Origin
- Viet Nam
- Countertop
- Siberian
- Hardware Finish
- Champagne Brass
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Finish
- Carbon Oak
- Countertop Material
- Silestone Low Silica Surface
- Cabinet Finish
- Carbon Oak
- Material
- Ash
- Includes
- Vanity Base, Top and Sink
- Color
- Carbon Oak
Dimensions
- Width
- 72 in
- Depth
- 23.5 in
- Height
- 37.16 in
Description
The Lucian 72” Double Vanity by James Martin Vanities is a visual delight, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage with four deep drawers and a lower shelf for added versatility. The addition of a radius-cut corner top in Siberian Silestone with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.