Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lucian 72" Double Vanity, Pebble Oak, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # D704-V72-PBO-FTJR
- Zoro # G323879120
product price:
$
9,656.99
/ea
Key Features
Hardware Finish
Champagne Brass
Depth
21.5 in
Cabinet Finish
Pebble Oak
Material
Ash
Countertop
Tajnar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D704-V72-PBO-FTJR
- Zoro #
- G323879120
- UPC #
- 840467838590
- Country of Origin
- Viet Nam
- Hardware Finish
- Champagne Brass
- Item
- Vanity Base, Top and Sink
- Cabinet Finish
- Pebble Oak
- Material
- Ash
- Countertop
- Tajnar
- Finish
- Pebble Oak
- Countertop Material
- Eclos Zero Silica
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Color
- Pebble Oak
Dimensions
- Depth
- 21.5 in
- Width
- 72 in
- Height
- 37.16 in
Description
The Lucian 72” Double Vanity by James Martin Vanities is a visual delight, boasting a rich Pebble Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage, four deep drawers, and a lower shelf for added versatility. The addition of a radius-cut corner top in Tajnar Eclos with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.