Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malibu 40in Mirror, Honey Alder

  • Mfr # 500-M40-HON

  • Zoro # G411116212


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Finish
Honey Alder
Depth
2.4 in
Material
Yellow Poplar, Plywood Panels
Height (In.)
40.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-M40-HON
Zoro #
G411116212
UPC #
846871019228
Country of Origin
Viet Nam

Dimensions

Width
40"
Depth
2.4 in
Height (In.)
40.0 in

Details

Finish
Honey Alder
Material
Yellow Poplar, Plywood Panels

Description

The Malibu 40in Mirror in Honey Alder by James Martin Vanities is a great choice for home. The solid maple circular frame surrounds a 1in in Beveled-cut glass mirror and gives off a great beach feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.