Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Marcello 36" Single Vanity, Chestnut, w/ 3 CM Tajnar Eclos Top
- Mfr # D200-V36-CSN-3TJR
- Zoro # G423853051
product price:Â
$
4,672.99
/ea
Key Features
Hardware Finish
Champagne Brass
Cabinet Finish
Chestnut
Countertop
Tajnar
Height
19.08 in
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D200-V36-CSN-3TJR
- Zoro #
- G423853051
- UPC #
- 840467836374
- Country of Origin
- Viet Nam
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Chestnut
- Countertop
- Tajnar
- Countertop Material
- Eclos Zero Silica
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Color
- Chestnut
- Finish
- Chestnut
- Material
- Acacia
- Item
- Vanity Base, Top and Sink
Dimensions
- Height
- 19.08 in
- Depth
- 23.5 in
- Width
- 36 in
Description
The wall-mounted Marcello 36" Single Vanity adds a touch of mid-century modern charm to your bathroom. Crafted from solid Acacia with resawn Acacia veneers in a rich Chestnut finish, the Marcello features reeded detailing on the door fronts in a perfectly matched diagonal geometric pattern that continues around the sides of the cabinet. Sleek, tab-style door pulls in Champagne Brass complete the look. Two cabinet doors open to an interior shelf and full-extension, soft-close drawer lined with our signature aluminum laminate. A floating shelf, mounted separately, adds a modern touch and visually balanced storage solution. Mounting hardware included. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.