Zoro Homepage

Marcello 36in Single Vanity, Chestnut w/ 3 CM Arctic Fall Top

  • Mfr # D200-V36-CSN-3AF

  • Zoro # G311117098


product price: $3,117.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
36" Single
Height
37.2 inch
Material
MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support
Finish
Chestnut
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200-V36-CSN-3AF
Zoro #
G311117098
UPC #
840108954979
Country of Origin
Viet Nam

Dimensions

Width
36" Single
Height
37.2 inch
Depth
23.5 inch

Details

Material
MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support
Finish
Chestnut
Hardware Finish
Champagne Brass
Shape
Rectangular
Countertop Material
Arctic Fall Solid Surface

Description

The 36in Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish provides timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, accented by sleek, tab-style door pulls in Champagne Brass. The wide, spacious interior drawer is framed on the top by a generous shelf and features our signature aluminum laminate liners and full extension, soft-close undermount glides. A floating shelf, mounted separately, adds a modern and visually balanced storage solution. The wall-hanging feature contemporizes the look with an easy-to-install bracket system included. The 3 CM countertop, pre-drilled for an 8in widespread faucet, includes mounting hardware for the porcelain undermount sink. Adding an elegant contrast to the rich wood with Champagne Brass hardware, the 3 cm solid surface Arctic Fall vanity top displays horizontal grey veining giving you the look of expensive marble without the cost.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.