Zoro Homepage

Marcello 48 in. Single Vanity, Chestnut

  • Mfr # D200-V48-CSN

  • Zoro # G316242825


product price: $2,595.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Finish
Champagne Brass
Overall Height
21 in
Overall Length
23.4 in
Overall Width
47.9 in
Color
Chestnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200-V48-CSN
Zoro #
G316242825
UPC #
840108956546
Country of Origin
Viet Nam

Dimensions

Overall Height
21 in
Overall Length
23.4 in
Overall Width
47.9 in

Details

Finish
Champagne Brass
Color
Chestnut

Description

The 48 in. Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish provides timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, accented by sleek, tab-style door pulls in Champagne Brass. The wide, spacious interior drawers are framed on the top by a generous shelf and features our signature aluminum laminate liners and full extension, soft-close undermount glides. A floating shelf, mounted separately, adds a modern and visually balanced storage solution. The wall-hanging feature contemporizes the look with an easy-to install bracket system included.


  • Cabinet only - select one of our coordinating 3cm tops, which includes an undermount, white porcelain sink
  • 48" W x 23-1/2" D x 17-7/8" H
  • Lower shelf and mounting hardware included
  • Three doors open to internal shelf
  • Champagne Brass tab-style pulls
  • Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
  • Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF
  • Soft-close, full extension undermount drawer glides and soft-close door hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.