Marcello 48 in. Single Vanity, Chestnut w/ 3 CM Parisien Bleu Silestone Top
- Mfr # D200-V48-CSN-3PBL
- Zoro # G016243054
Key Features
Specifications
Details
- MFR #
- D200-V48-CSN-3PBL
- Zoro #
- G016243054
- UPC #
- 840108974885
- Country of Origin
- Viet Nam
- Material
- Solid Acacia wood frame with solid Acacia wood veneers over moisture-resistant MDF panels
- Finish
- Chestnut
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Champagne Brass
- Shape
- Rectangular
- Number of Faucet Holes
- 3 Per Basin
- Tabletop Color
- Parisien Bleu
- Number of Bowls
- Single
- Mounting Type
- Widespread Faucet
Dimensions
- Width
- 48 in
- Height
- 37.18 in
- Depth
- 23.5 in
Description
The 48 in. Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish provides timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, accented by sleek, tab-style door pulls in Champagne Brass. The wide, spacious interior drawers are framed on the top by a generous shelf and features our signature aluminum laminate liners and full extension, soft-close undermount glides. The sophisticated Parisien Blue Silestone top features a deep bluish hue with broad and intricate neutral veins highlighted by fine coppery accents, perfectly accenting the rich finish and hardware.
- Vanity set includes a 3cm eased edge Parisien Blue Silestone top, which includes one white porcelain rectangular undermount sink that ships separately, as well as mounting brackets for easy installation. The top is pre-drilled for an 8" widespread faucet. Faucet not included.
- 48" W x 23-1/2" D x 19" H
- Lower shelf and mounting hardware included
- Three doors open to internal shelf
- Champagne Brass tab-style pulls
- Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
- Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF
- Soft-close, full extension undermount drawer glides and soft-close door hinges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.