Marcello 48 in. Single Vanity, Chestnut w/ 3 CM Victorian Silver Silestone Top

  • Mfr # D200-V48-CSN-FVSL

  • Zoro # G016242842


product price:  $4,244.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
37.18 in
Material
Solid Acacia wood frame with solid Acacia wood veneers over moisture-resistant MDF panels
Number of Faucet Holes
3 Per Basin
Hardware Finish
Champagne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D200-V48-CSN-FVSL
Zoro #
G016242842
UPC #
840467807947
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
37.18 in
Depth
23.5 in

Details

Material
Solid Acacia wood frame with solid Acacia wood veneers over moisture-resistant MDF panels
Finish
Chestnut
Number of Faucet Holes
3 Per Basin
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Victorian Silver
Shape
Rectangular
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The 48 in. Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish provides timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneers over Marine MDF, Marcello is accented by sleek, tab-style door pulls in Champagne Brass. Three cabinet doors open to reveal a wide, spacious shelf and two interior drawers featuring our signature aluminum laminate liners and full extension, soft-close undermount slides. This vanity is completed with a Victorian Silver Silestone top, showcasing a neutral background with champagne metallic accents which beautifully accent the rich finish and hardware of the vanity. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Three cabinet doors that open to reveal an adjustable interior shelf and two interior drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Chestnut finish with Champagne Brass tab-style hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Lower floating shelf and mounting hardware included
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Floating Vanity (wall-mounted with included French Cleat hardware)
  • FreePower Wireless Charging; single-device unit left of sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products