Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Marcello 72'' D Vanity, Chestnut w/ Parisien Bleu Top w/FreePower Wireless Charger
- Mfr # D200-V72-CSN-FPBL
- Zoro # G021967419
product price:Â
$
7,288.99
/ea
Key Features
Width
72 in
Height
37.2 in
Material
Acacia
Finish
Chestnut
Countertop Material
Parisien Bleu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D200-V72-CSN-FPBL
- Zoro #
- G021967419
- UPC #
- 840467812996
- Country of Origin
- Viet Nam
- Item
- Vanity with Top
- Material
- Acacia
- Finish
- Chestnut
- Countertop Material
- Parisien Bleu
- Hardware Finish
- Champagne Brass
- Number of Bowls
- 2
- Includes
- Vanity cabinet, countertop, sinks
- Color
- Brown
Dimensions
- Width
- 72 in
- Height
- 37.2 in
- Depth
- 23.5 in
Description
The wall-mounted Marcello Collection offers stunning visual drama with its ribbed panel doors and geometric patterned design. Crafted from solid Acacia and finished with a warm Chestnut stain over resawn Acacia veneers, the Marcello's striking diagonal ribs meticulously align from every angle. Discreetly designed doors with tab finger pulls in Champagne Brass open to reveal internal shelves and drawers. A coordinating, floating bottom shelf adds visual balance while adding additional storage and a spa-like feel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.