Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Marcello 72" Double Vanity, Chestnut, w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger
- Mfr # D200-V72-CSN-FSFR
- Zoro # G823908931
product price:Â
$
8,444.99
/ea
Key Features
Hardware Finish
Champagne Brass
Countertop
Siberian
Cabinet Finish
Chestnut
Includes
Vanity Base, Top and Sink
Countertop Material
Silestone Low Silica Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D200-V72-CSN-FSFR
- Zoro #
- G823908931
- UPC #
- 840467836466
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 19.08 in
- Depth
- 23.5 in
Details
- Hardware Finish
- Champagne Brass
- Countertop
- Siberian
- Cabinet Finish
- Chestnut
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Silestone Low Silica Surface
- Material
- Acacia
- Color
- Chestnut
- Finish
- Chestnut
- Shape
- Rectangular
Description
The wall-mounted Marcello 72" Double Vanity adds a touch of mid-century modern charm to your bathroom. Crafted from solid Acacia with resawn Acacia veneers in a rich Chestnut finish, the Marcello features reeded detailing on the door fronts in a perfectly matched diagonal geometric pattern that continues around the sides of the cabinet. Sleek, tab-style door pulls in Champagne Brass complete the look. Four cabinet doors open to interior shelves and two full-extension, soft-close drawers lined with our signature aluminum laminate. A floating shelf, mounted separately, adds a modern touch and visually balanced storage solution. Mounting hardware included. The addition of a stylish Siberian Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.