Marigot 48 in. Single Vanity, Sunwashed Oak w/ 3 CM Ethereal Noctis Silestone Top
- Mfr # D404-V48-SWO-FENC
- Zoro # G616243225
Key Features
Specifications
Details
- MFR #
- D404-V48-SWO-FENC
- Zoro #
- G616243225
- UPC #
- 840467808043
- Country of Origin
- Viet Nam
- Material
- Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
- Finish
- Sunwashed Oak
- Tabletop Color
- Ethereal Noctis
- Includes
- Vanity cabinet, countertop, sink
- Shape
- Rectangular
- Number of Faucet Holes
- 3 Per Basin
- Hardware Finish
- Champagne Brass
- Number of Bowls
- Single
- Mounting Type
- Widespread Faucet
Dimensions
- Width
- 48 in
- Height
- 36 in
- Depth
- 23.5 in
Description
Crafted with precision, the understated waterfall frame of the Marigot 48 Single Vanity is adorned with sliding tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three full-extension drawers and one tambour door that opens to reveal an interior shelf and drawer provide ample storage while maintaining a sleek profile. The integrated power outlet and a lower shelf makes this vanity incredibly functional. The addition of an Ethereal Noctis Silestone top with undermount sink completes this timeless bathroom centerpiece with its modern, intricate black and gray nuances which add contrast and elegance to the white background. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- One sliding tambour door, three full-extension exterior drawers, and one internal drawer
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides
- Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Sunwashed Oak finish with Champagne Brass knobs
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Integrated 120V outlet with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Removable drawer organizer included
- Faucet sold separately
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.