Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Marigot 48" Single Vanity, Sunwashed Oak, w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger
- Mfr # D404-V48-SWO-FSFR
- Zoro # G223888581
product price:
$
6,469.99
/ea
Key Features
Hardware Finish
Champagne Brass
Countertop
Siberian
Cabinet Finish
Sunwashed Oak
Color
Sunwashed Oak
Height
37.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D404-V48-SWO-FSFR
- Zoro #
- G223888581
- UPC #
- 840467836640
- Country of Origin
- Viet Nam
- Hardware Finish
- Champagne Brass
- Countertop
- Siberian
- Cabinet Finish
- Sunwashed Oak
- Color
- Sunwashed Oak
- Material
- Oak
- Countertop Material
- Silestone Low Silica Surface
- Item
- Vanity Base, Top and Sink
- Finish
- Sunwashed Oak
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
Dimensions
- Height
- 37.16 in
- Depth
- 23.5 in
- Width
- 48 in
Description
With its refined detailing, the Marigot 48” Single Vanity brings understated luxury to modern bath design. Finished in a warm, cerused Sunwashed Oak and accented with Champagne Brass hardware, this vanity combines timeless style with thoughtful functionality. The sleek waterfall frame houses three exterior drawers and a ribbed tambor door. Behind the space-saving door is an interior shelf, soft-close drawer, and the added convenience of integrated USB/power outlets. Select one of our tops to complete this sophisticated look. The addition of a stylish Siberian Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.