Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Marigot 72" Double Vanity, Sunwashed Oak, w/ 3 CM Siberian Silestone Top
- Mfr # D404-V72-SWO-3SFR
- Zoro # G623884657
product price:
$
8,854.99
/ea
Key Features
Hardware Finish
Champagne Brass
Countertop
Siberian
Cabinet Finish
Sunwashed Oak
Finish
Sunwashed Oak
Height
37.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D404-V72-SWO-3SFR
- Zoro #
- G623884657
- UPC #
- 840467836671
- Country of Origin
- Viet Nam
- Hardware Finish
- Champagne Brass
- Countertop
- Siberian
- Cabinet Finish
- Sunwashed Oak
- Finish
- Sunwashed Oak
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Silestone Low Silica Surface
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Material
- Oak
- Color
- Sunwashed Oak
Dimensions
- Height
- 37.16 in
- Depth
- 23.5 in
- Width
- 72 in
Description
With its refined detailing, the Marigot 72” Double Vanity brings understated luxury to modern bath design. Finished in a warm, cerused Sunwashed Oak and accented with Champagne Brass hardware, this vanity combines timeless style with thoughtful functionality. The sleek waterfall frame houses three exterior drawers and two ribbed tambor doors. Behind the space-saving doors are interior shelves, soft-close drawers, and the added convenience of integrated USB/power outlets. The addition of a stylish Siberian Silestone top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.