Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metropolitan 48in Single Vanity Cabinet, Silver Oak

  • Mfr # 850-V48-SOK

  • Zoro # G811115778


product price: $1,368.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Body Material
Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
Height (In.)
32.8 in
Depth (In.)
22.5 in
Finish
Silver Oak
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850-V48-SOK
Zoro #
G811115778
UPC #
846871037383
Country of Origin
Viet Nam

Dimensions

Width (In.)
48" Single
Height (In.)
32.8 in
Depth (In.)
22.5 in

Details

Body Material
Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
Finish
Silver Oak
Number of Shelves
1
Number of Doors
2
Number of Drawers
3
Includes
Vanity cabinet only

Description

The Metropolitan 48in Silver Oak Single Vanity Cabinet by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.