Shop JAMES MARTIN VANITIES
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metropolitan 72in Double Vanity, Silver Oak w/ 3 CM Ethereal Noctis Quartz Top
- Mfr # 850-V72-SOK-3ENC
- Zoro # G611118023
product price:Â
$
3,346.99
/ea
Key Features
Width
72" Double
Height
33.8 inch
Material
Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
Finish
Silver Oak
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850-V72-SOK-3ENC
- Zoro #
- G611118023
- UPC #
- 840108942259
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
- Finish
- Silver Oak
- Countertop Material
- Ethereal Noctis Quartz
- Shape
- Rectangular
- Hardware Finish
- Satin Nickel
Dimensions
- Width
- 72" Double
- Height
- 33.8 inch
- Depth
- 23.5 inch
Description
The Metropolitan 72in Silver Oak Double Vanity by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers. The look is completed with a 3 CM eased edge Ethereal Noctis Silestone Quartz top and one white ceramic rectangular sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.