Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Myrrin 30" Single Vanity, Mid-Century Walnut w/ 3 CM White Zeus Silestone Top
- Mfr # 485-V30-WLT-3WZ
- Zoro # G322918523
product price:Â
$
2,984.99
/ea
Key Features
Width
30 in
Height
34.18 in
Material
Walnut
Finish
Mid-Century Walnut
Hardware Finish
Champagne Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485-V30-WLT-3WZ
- Zoro #
- G322918523
- UPC #
- 840467826603
- Country of Origin
- Viet Nam
Dimensions
- Width
- 30 in
- Height
- 34.18 in
- Depth
- 23.5 in
Details
- Item
- Vanity with Top
- Material
- Walnut
- Finish
- Mid-Century Walnut
- Hardware Finish
- Champagne Brass
- Color
- Mid-Century Walnut
- Includes
- Vanity, Countertops, Sinks
- Cabinet Finish
- Mid-Century Walnut
- Countertop Material
- White Zeus
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov