Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Myrrin 48" Single Vanity, Bright White, w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger
- Mfr # 485-V48-BW-FSFR
- Zoro # G923913545
product price:Â
$
5,560.99
/ea
Key Features
Countertop Material
Silestone Low Silica Surface
Finish
Bright White
Shape
Rectangular
Color
Bright White
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485-V48-BW-FSFR
- Zoro #
- G923913545
- UPC #
- 840467826733
- Country of Origin
- Viet Nam
- Countertop Material
- Silestone Low Silica Surface
- Finish
- Bright White
- Shape
- Rectangular
- Color
- Bright White
- Item
- Vanity Base, Top and Sink
- Material
- Yellow Poplar
- Includes
- Vanity Base, Top and Sink
- Cabinet Finish
- Bright White
- Countertop
- Siberian
- Hardware Finish
- Champagne Brass
Dimensions
- Width
- 48 in
- Height
- 34.06 in
- Depth
- 23.5 in
Description
The Bellshire collection combines detailed cabinetry with multiple finish options to deliver design simplicity and spatial efficiency. The framed paneling, and symmetrical layout create a sense of tailored sophistication, while the subtle linear carvings add structure and balance to the overall form.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.