
Myrrin 48in Vanity, Bright White w/ 3 CM Parisien Bleu Silestone Top w/FreePower Wireless Charger
Mfr # 485-V48-BW-FPBL
Zoro # G922702881
product price:Â $4,973.99
/eaKey Features
Width
48 in
Height
34 in
Finish
Whitewashed Walnut
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
485-V48-BW-FPBL
Zoro #
G922702881
UPC #
840467810787
Country of Origin
Viet Nam
Dimensions
Width
48 in
Height
34 in
Depth
23.5 in
Details
Item
Vanity with Top
Finish
Whitewashed Walnut
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Number of Bowls
1
Color
White
Countertop Material
Parisien Bleu
Material
Poplar
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.