Myrrin 60'' D Vanity, Mid Century Walnut w/ Victorian Sil Silestone Top w/FreePower Wireless Charger

  • Mfr # 485-V60D-WLT-FVSL

  • Zoro # G121967548


product price:  $5,630.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
34 in
Material
Parawood
Finish
Mid-Century Walnut
Number of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485-V60D-WLT-FVSL
Zoro #
G121967548
UPC #
840467810992
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Parawood
Finish
Mid-Century Walnut
Number of Bowls
2
Hardware Finish
Champagne Brass
Countertop Material
Victorian Silver
Color
Brown
Includes
Vanity cabinet, countertop, sinks

Description

The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.