Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Olena 36" Single Vanity, Light Mappa Burl and Polished White, w/ 3 CM Phantome Eclos Top
- Mfr # D804-V36-LMB-3PHT
- Zoro # G723868847
product price:
$
4,549.99
/ea
Key Features
Cabinet Finish
Polished White and Light Mappa Burl
Width
36 in
Hardware Finish
Champagne Brass w/Acrylic
Countertop Material
Eclos Zero Silica
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D804-V36-LMB-3PHT
- Zoro #
- G723868847
- UPC #
- 840467838637
- Country of Origin
- Viet Nam
- Cabinet Finish
- Polished White and Light Mappa Burl
- Hardware Finish
- Champagne Brass w/Acrylic
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Finish
- Pebble Oak
- Shape
- Rectangular
- Countertop
- Phantome
- Includes
- Vanity Base, Top and Sink
- Color
- Polished White and Light Mappa Burl
- Material
- Beech
Dimensions
- Width
- 36 in
- Depth
- 23.5 in
- Height
- 37.16 in
Description
Indulge in the artistry of the Olena 36” single vanity, by James Martin Vanities, where craftsmanship meets the natural beauty. Each detail has been thoughtfully crafted for style and functionality. Two book-matched Mappa Burl drawers offer natural beauty and ample storage, while the Polished White frame and integrated lower shelf lend clean lines and simplicity. Sleek acrylic and brass pulls accentuate the beauty of the Burl drawers. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.