Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform 36in Mirror, Modern Iron

  • Mfr # 909-M36-MDI

  • Zoro # G111115713


product price: $825.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
39.4 in
Depth
4 in
Material
Stainless Steel
Height (In.)
36.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909-M36-MDI
Zoro #
G111115713
UPC #
840108900303
Country of Origin
China

Dimensions

Width
39.4 in
Depth
4 in
Height (In.)
36.0 in

Details

Finish
Modern Iron
Material
Stainless Steel

Description

The 36in Modern Iron Platform Mirror by James Martin Vanities is contemporary in design, yet brings a primal energy to any room you put it in. This round shaped mirror is surrounded by a gleaming iron frame. The integrated shelf is ideal for holding toiletries in the bathroom, key in your entry way or even decorative accents in the living room. The raw metal finish will easily pair with any of your existing decor and it comes ready to hang. For your convenience, the mirror includes mounting hardware in the package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.