Portland 48'' S Vanity Whitewashed Walnut w/ Jasmine Pearl Silestone Top w/ Wireless Charger

  • Mfr # 620-V48-WW-FEJP

  • Zoro # G121967708


product price:  $4,828.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
Vanity cabinet, countertop, sink
Countertop Material
Eternal Jasmine Pearl
Number of Bowls
1
Material
Maple
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620-V48-WW-FEJP
Zoro #
G121967708
UPC #
840467811548
Country of Origin
Viet Nam

Dimensions

Height
34.25 in
Width
48 in
Depth
23.5 in

Details

Includes
Vanity cabinet, countertop, sink
Countertop Material
Eternal Jasmine Pearl
Number of Bowls
1
Material
Maple
Item
Vanity with Top
Color
Brown
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut

Description

Influenced by the American Mid-Century design aesthetic, the Portland Collection takes center stage in rich Whitewashed Walnut. With understated wood handles and shutter-style louvered doors, this collection has an air of casual simplicity with a relaxed coastal vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products