
Portland 48in Single Vanity Whitewashed Walnut w/ 3 CM Arctic Fall Solid Surface Top (Discontinued)
- Mfr # 620-V48-WW-3AF
- Zoro # G611117149
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620-V48-WW-3AF
Zoro #
G611117149
UPC #
846871059972
Country of Origin
Viet Nam
Dimensions
Width
48" Single
Height
34.3 inch
Depth
23.5 inch
Details
Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Countertop Material
Arctic Fall Solid Surface
Shape
Rectangular
Description
The Portland 48in Whitewashed Walnut Single Vanity features soft-close hinges on doors, with undermount soft-close slides on drawers and concealed ample storage. A proportionate and complementary design with wood knobs and brushed aluminum interior drawers. Premium features include one bamboo drawer organizer and one electrical component with two USB outlets. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top and one white ceramic rectangular sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.