Portland 48in Single Vanity Whitewashed Walnut w/ 3 CM Carrara Marble Top

  • Mfr # 620-V48-WW-3CAR

  • Zoro # G311117289


product price:  $3,779.00
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Width
48" Single
Height
34.3 inch
Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620-V48-WW-3CAR
Zoro #
G311117289
UPC #
846871059989
Country of Origin
Viet Nam

Dimensions

Width
48" Single
Height
34.3 inch
Depth
23.5 inch

Details

Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Countertop Material
Carrara Marble
Shape
Rectangular

Description

The Portland 48in Whitewashed Walnut Single Vanity features soft-close hinges on doors, with undermount soft-close slides on drawers and concealed ample storage. A proportionate and complementary design with wood knobs and brushed aluminum interior drawers. Premium features include one bamboo drawer organizer and one electrical component with two USB outlets. The look is completed with a 3 CM eased edge Carrara Marble top and one white ceramic rectangular sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products