Portland 60'' D Vanity Whitewashed Walnut w/ Parisien Bleu Silestone Top w/ Wireless Charger
- Mfr # 620-V60D-WW-FPBL
- Zoro # G721967559
product price:Â
$
6,067.99
/ea
Key Features
Width
60 in
Height
34.25 in
Material
Maple
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620-V60D-WW-FPBL
- Zoro #
- G721967559
- UPC #
- 840467811609
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Height
- 34.25 in
- Depth
- 23.5 in
Details
- Item
- Vanity with Top
- Material
- Maple
- Finish
- Whitewashed Walnut
- Hardware Finish
- Whitewashed Walnut
- Includes
- Vanity cabinet, countertop, sinks
- Number of Bowls
- 2
- Countertop Material
- Parisien Bleu
- Color
- Brown
Description
Influenced by the American Mid-Century design aesthetic, the Portland Collection takes center stage in rich Whitewashed Walnut. With understated wood handles and shutter-style louvered doors, this collection has an air of casual simplicity with a relaxed coastal vibe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.