
Single 48'' Single Vanity, Sunwashed Oak
Mfr # D404-V48-SWO
Zoro # G911756499
product price: $2,995.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Doors
1
Height
34.88 inch
Electrical Component
Yes
Depth
23.38 inch
Drawer Organizer
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D404-V48-SWO
Zoro #
G911756499
UPC #
840108956492
Country of Origin
Viet Nam
Dimensions
Height
34.88 inch
Size
48" Single
Depth
23.38 inch
Width
47.75 inch
Details
Number of Doors
1
Electrical Component
Yes
Drawer Organizer
Yes
Soft-Close Slides
Yes
Includes
Vanity cabinet only
Hardware Finish
Champagne Brass
Number of Shelves
1
Adjustable Shelves
Yes
Drawer Box Material
Ash veneer over Moisture-Resistant MDF
Material
Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
Soft-Close Hinges
No
Finish
Sunwashed Oak
Number of Drawers
4
Cabinet Finish
Sunwashed Oak
Description
Crafted with precision, the understated waterfall frame of the Marigot 48'' Single Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and one tambour door with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The integrated power outlet and a lower shelf makes this vanity incredibly functional. Select one of our tops with an undermount sink to complete this striking vanity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.