
Single 48'' Single Vanity, Sunwashed Oak w/ 3 CM Lime Delight Quartz Top
Mfr # D404-V48-SWO-3LDL
Zoro # G911756260
product price: $3,920.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
48" Single
Height
36.0 inch
Material
Lime Delight Quartz
Finish
Sunwashed Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D404-V48-SWO-3LDL
Zoro #
G911756260
UPC #
840108975028
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
48" Single
Height
36.0 inch
Details
Material
Lime Delight Quartz
Finish
Sunwashed Oak
Countertop Material
Lime Delight Quartz
Number of Faucet Holes
Three Hole
Description
Crafted with precision, the understated waterfall frame of the Marigot 48'' Single Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and one tambour door with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The integrated power outlet and a lower shelf makes this vanity incredibly functional. The Lime Delight Quartz top lends warm, textured beige tones to perfectly complement the warm, Sunwashed Oak finish on the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.