Zoro Homepage

Single 72'' Double Vanity, Sunwashed Oak w/ 3 CM Arctic Fall Solid Surface Top

  • Mfr # D404-V72-SWO-3AF

  • Zoro # G511755960


product price: $5,287.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Length
23.5 inch
Width
72" Double
Height
36.0 inch
Material
Arctic Fall Solid Surface
Finish
Sunwashed Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D404-V72-SWO-3AF
Zoro #
G511755960
UPC #
840108975066
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
72" Double
Height
36.0 inch

Details

Material
Arctic Fall Solid Surface
Finish
Sunwashed Oak
Countertop Material
Arctic Fall Solid Surface
Number of Faucet Holes
Three Hole

Description

Crafted with precision, the understated waterfall frame of the Marigot 72'' Double Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and two tambour doors with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The addition of two integrated power outlets makes this vanity incredibly functional. Completing this beautiful vanity is a 3cm solid surface Arctic Fall vanity top, which displays horizontal grey veining, giving you the look of classic marble with the benefits of modern technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.