Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solene 48" Single Vanity, Seaside Oak, w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger
- Mfr # D225-V48-SSO-FSFR
- Zoro # G323869497
product price:Â
$
6,469.99
/ea
Key Features
Cabinet Finish
Seaside Oak
Countertop
Siberian
Includes
Vanity Base, Top and Sink
Shape
Rectangular
Finish
Seaside Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D225-V48-SSO-FSFR
- Zoro #
- G323869497
- UPC #
- 840467836541
- Country of Origin
- Viet Nam
Dimensions
- Width
- 48 in
- Height
- 35.93 in
- Depth
- 23.5 in
Details
- Cabinet Finish
- Seaside Oak
- Countertop
- Siberian
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Finish
- Seaside Oak
- Countertop Material
- Silestone Low Silica Surface
- Item
- Vanity Base, Top and Sink
- Hardware Finish
- Champagne Brass
- Material
- White Oak and Natural Cane
- Color
- Seaside Oak
Description
The Solene 48" Single Vanity by James Martin Vanities elegantly weaves together a beautiful blend of natural materials. Framed in solid White Oak, the natural Cane detail and warm Seaside Oak finish make the Solene a stunning centerpiece for your bathroom. The subtle reverse-tapered legs and modern cutout cabinet pulls add visual intrigue to your space. Featuring an integrated USB/120V power unit and removable White Oak drawer organizer, this vanity offers ample storage with its two full-extension drawers, one tip-out drawer, and two single cabinets with interior shelving and two internal drawers, in addition to an open lower shelf. The addition of a stylish Siberian Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.