Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solene 72" Double Vanity, Seaside Oak, w/ 3 CM Phantome Eclos Top
- Mfr # D225-V72-SSO-3PHT
- Zoro # G723909663
product price:Â
$
9,187.99
/ea
Key Features
Cabinet Finish
Seaside Oak
Countertop
Phantome
Hardware Finish
Champagne Brass
Color
Seaside Oak
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D225-V72-SSO-3PHT
- Zoro #
- G723909663
- UPC #
- 840467836565
- Country of Origin
- Viet Nam
- Cabinet Finish
- Seaside Oak
- Countertop
- Phantome
- Hardware Finish
- Champagne Brass
- Color
- Seaside Oak
- Includes
- Vanity Base, Top and Sink
- Finish
- Seaside Oak
- Shape
- Rectangular
- Countertop Material
- Eclos Zero Silica
- Item
- Vanity Base, Top and Sink
- Material
- White Oak and Natural Cane
Dimensions
- Width
- 72 in
- Depth
- 23.5 in
- Height
- 35.93 in
Description
The Solene 72" Double Vanity by James Martin Vanities elegantly weaves together a beautiful blend of natural materials. Framed in solid White Oak, the natural Cane detail and warm Seaside Oak finish make the Solene a stunning centerpiece for your bathroom. The subtle reverse-tapered legs and modern cutout cabinet pulls add visual intrigue to your space. Featuring two integrated USB/120V power units and a removable White Oak drawer organizer, this vanity offers ample storage with its three full-extension drawers and two cabinet doors with interior shelving and two internal drawers, in addition to an open lower shelf. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.