Zoro Homepage

Solene 72 in. Double Vanity, Seaside Oak

  • Mfr # D225-V72-SSO

  • Zoro # G416243005


product price: $3,995.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Finish
Champagne Brass
Color
Seaside Oak
Overall Width
71.75 in
Overall Length
23.38 in
Overall Height
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D225-V72-SSO
Zoro #
G416243005
UPC #
840108983412
Country of Origin
Viet Nam

Dimensions

Overall Width
71.75 in
Overall Length
23.38 in
Overall Height
34.75 in

Details

Finish
Champagne Brass
Color
Seaside Oak

Description

The Solene 72 in. Double Vanity elegantly weaves together a beautiful blend of natural materials. Framed in solid White Oak, the natural Cane detail and warm Seaside Oak finish make the Solene a stunning centerpiece for your bathroom. The subtle reverse-tapered legs and modern cutout cabinet pulls add visual intrigue to your space. Featuring two integrated USB/120V power units and a removable White Oak drawer organizer, this vanity offers ample storage with its three full-extension drawers and two cabinet doors with interior shelving and two internal drawers, in addition to an open lower shelf. Complete the look with one of our 3 cm tops and bring your bathroom to life with the natural elements and contemporary aesthetic of Solene.


  • Three full-extension drawers, two single-door cabinets opening to reveal internal drawers, and a lower console shelf
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Seaside Oak finish
  • Cabinet only; select one of our countertops to complete the vanity
  • Two integrated 120V outlets with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable White Oak drawer organizer included
  • Freestanding vanity
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.