Solene 72 in. Double Vanity, Seaside Oak, w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash
- Mfr # D225-V72-SSO-1WZ
- Zoro # G216242758
Key Features
Specifications
Product Information
- MFR #
- D225-V72-SSO-1WZ
- Zoro #
- G216242758
- UPC #
- 840467804618
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 35.88 in
- Depth
- 23.5 in
Details
- Material
- Solid White Oak, Natural Cane, Oak veneers over Moisture-Resistant MDF panels
- Finish
- Seaside Oak
- Includes
- Vanity cabinet, countertop, sink
- Shape
- Rectangular
- Hardware Finish
- Champagne Brass
- Tabletop Color
- White Zeus
- Number of Faucet Holes
- 1 Per Basin
- Number of Bowls
- Double
Description
The Solene 72 in. Double Vanity elegantly weaves together a beautiful blend of natural materials. Framed in solid White Oak, the natural Cane detail and warm Seaside Oak finish make the Solene a stunning centerpiece for your bathroom. The subtle reverse-tapered legs and modern cutout cabinet pulls add visual intrigue to your space. Featuring two integrated USB/120V power units and a removable White Oak drawer organizer, this vanity offers ample storage with its three full-extension drawers and two cabinet doors with interior shelving and two internal drawers, in addition to an open lower shelf. Completed with a classic White Zeus Silestone top configured for single-hole faucets, backsplash, and undermount sinks, the Solene vanity will bring your bathroom to life with its blend of natural elements and contemporary aesthetic.
- Three full-extension drawers, two single-door cabinets opening to reveal internal drawers, and a lower console shelf
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Seaside Oak finish
- White Zeus Silestone top is pre-drilled for a single hole faucet; our 3cm countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Two integrated 120V outlets with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Removable White Oak drawer organizer included
- Freestanding vanity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.