Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vanity, without top, Bright White, 59.88 in W x 23.5 in D,
- Mfr # 330-V60D-M-BW
- Zoro # G224799367
product price:Â
$
2,796.00
/ea
Key Features
Includes
Cabinet Only
Color
Bright White
Hardware Finish
Champagne Brass
Depth
23.5 in
Material
Yellow Poplar, Plywood Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V60D-M-BW
- Zoro #
- G224799367
- UPC #
- 840467806100
- Country of Origin
- Viet Nam
- Includes
- Cabinet Only
- Color
- Bright White
- Item
- Vanity Without Top
- Hardware Finish
- Champagne Brass
- Material
- Yellow Poplar, Plywood Panels
Dimensions
- Depth
- 23.5 in
- Width
- 59.88 in
Description
The cathedral grain White Oak veneers and modern panel detailing on the doors and return panels give the Hudson collection the look of fine furnishings that is unexpected yet welcome for the bathroom space. The 48 in vanity features one set of doors that opens up to a convenient dual power and USB outlet and ample storage. Six drawers and one removable bamboo storage organizer tray allow for optimum organization. The addition of a beautiful Eternal Jasmine Pearl Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.