Vanity, without top, Light Natural Oak, 59.88 in W x 23.5 in D,
- Mfr # 424-V60D-M-LNO
- Zoro # G324799434
product price:Â
$
2,895.00
/ea
Key Features
Depth
23.5 in
Hardware Finish
Champagne Brass
Color
Light Natural Oak
Width
59.88 in
Includes
Cabinet Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-V60D-M-LNO
- Zoro #
- G324799434
- UPC #
- 840467806575
- Country of Origin
- Viet Nam
- Hardware Finish
- Champagne Brass
- Color
- Light Natural Oak
- Item
- Vanity Without Top
- Includes
- Cabinet Only
- Material
- Ash Solids, Ash Veneers, Plywood Panels
Dimensions
- Depth
- 23.5 in
- Width
- 59.88 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.