Zoro Homepage

Wavy 28'' Mirror, Natural

  • Mfr # 246-M28-NAT

  • Zoro # G011756313


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Type
Rowyn Wavy
Finish
Natural
Width
28 inch
Depth
1 inch
Material
Ash solids + Plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-M28-NAT
Zoro #
G011756313
UPC #
840108958007
Country of Origin
Viet Nam

Dimensions

Width
28 inch
Depth
1 inch
Height (In.)
38 inch

Details

Type
Rowyn Wavy
Finish
Natural
Material
Ash solids + Plywood
Includes
Natural

Description

The perfect mix of playfulness and sophistication, our 28'' Rowyn mirror is a unique piece that features gently waved edges. Its Natural finish brings an organic feel to the shape of the mirror, creating the serene space you deserve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.